Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 10MM EXTRA NARROW SET SCREW 2-BOLT FLANGE OPEN COVER
- Mfr # KFL000C
- Zoro # G512377291
product price:Â
$
41.29
/ea
Key Features
Overall Height
36 mm
Number of Mount Holes
2
Overall Length
60 mm
Housing Material
Steel
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL000C
- Zoro #
- G512377291
- UPC #
- 808250280582
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 36 mm
- Overall Length
- 60 mm
- Bore Diameter
- 10 mm
- Mount Hole Center-to-Center Length
- 45 mm
- Flange Thickness
- 5.5 mm
Description
a=60MM, e=45MM, g=5.5MM, x=11.5MM, s=7MM, b=36MM, V=22inM=29MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.