Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT204
- Zoro # G012377012
product price:Â
$
66.15
/ea
Key Features
Bore Diameter
20 mm
Housing Material
Cast Iron
Shaft Locking Type
Concentric Collar
Flange Thickness
11 mm
Overall Height
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEFT204
- Zoro #
- G012377012
- UPC #
- 808250112128
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 20 mm
- Flange Thickness
- 11 mm
- Overall Height
- 60 mm
- Overall Length
- 112 mm
- Overall Width
- 34.6 mm
- Mount Hole Center-to-Center Length
- 89.7 mm
Details
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Description
a=112MM, e=89.7MM, g=11MM, x=25MM, s=10.5MM, b=60MM, Z=34.6MM, L=33MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.