SINGLE ROW BALL BEARING - 10MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG OPN COV
- Mfr # MUFL000C
- Zoro # G512377321
product price:Â
$
93.35
/ea
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
45 mm
Bearing Insert Material
Stainless Steel
Housing Type
Oval
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUFL000C
- Zoro #
- G512377321
- UPC #
- 808250126149
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Mount Hole Center-to-Center Length
- 45 mm
- Overall Height
- 36 mm
- Overall Length
- 60 mm
- Flange Thickness
- 5.5 mm
- Bore Diameter
- 10 mm
Description
a=60MM, e=45MM, g=5.5MM, x=11.5MM, s=7MM, b=36MM, v=22MM, M=29MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.