Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 110MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL322
- Zoro # G312375978
product price:Â
$
2,199.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Housing Material
Cast Iron
Flange Thickness
42 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL322
- Zoro #
- G312375978
- UPC #
- 808250278459
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 42 mm
- Overall Length
- 470 mm
- Mount Hole Center-to-Center Length
- 390 mm
- Overall Width
- 131 mm
- Bore Diameter
- 110 mm
- Overall Height
- 300 mm
Description
a=470MM, e=390MM, g=42MM, x=96MM, s=44MM, b=300MM, Z=131MM, Bi=117MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.