Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 11/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL203-11
- Zoro # G012376527
product price:Â
$
44.65
/ea
Key Features
Housing Type
Oval
Bore Diameter
11/16 in
Overall Length
4-7/16 in
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL203-11
- Zoro #
- G012376527
- UPC #
- 808250103737
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 11/16 in
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Flange Thickness
- 15/32 in
- Overall Height
- 2-3/8 in
- Overall Width
- 1.311 in
Description
a=4-7/16in, e=3-35/64in, g=15/32in, x=1in, s=15/32in, b=2-3/8in, Z=1.311in, Bi=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.