Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 11/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT203-11
- Zoro # G012376725
product price:Â
$
40.19
/ea
Key Features
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Overall Length
3-29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFT203-11
- Zoro #
- G012376725
- UPC #
- 808250103829
- Country of Origin
- Japan
Dimensions
- Overall Length
- 3-29/32 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 2-7/32 in
- Bore Diameter
- 11/16 in
- Overall Width
- 1.302 in
- Flange Thickness
- 7/16 in
Details
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
Description
a=3-29/32in, e=3in, g=7/16in, x=31/32in, s=13/32in, b=2-7/32in, Z=1.302in, Bi=1.024in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.