SINGLE ROW BALL BEARING - 11/16in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB203-11
- Zoro # G412376783
product price:Â
$
54.55
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Width
1-11/32 in
Housing Material
Cast Iron
System of Measurement
Inch
Overall Length
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB203-11
- Zoro #
- G412376783
- UPC #
- 808250285174
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 1-11/32 in
- Overall Length
- 4-1/4 in
- Bore Diameter
- 11/16 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Flange Thickness
- 5/16 in
- Overall Height
- 4-1/4 in
Description
a=4-1/4in, h=1-11/16in, e=1-1/2in, J=7/8in, g=5/16in, x=1in, s=25/64in, b=2-1/2in, f=2-3/8in, Z=1-11/32in, Bi=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.