SINGLE ROW BALL BEARING - 120MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL324
- Zoro # G812375928
product price:Â
$
2,848.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Bore Diameter
120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL324
- Zoro #
- G812375928
- UPC #
- 808250279050
- Country of Origin
- Japan
- Housing Type
- Oval
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 120 mm
- Flange Thickness
- 48 mm
- Mount Hole Center-to-Center Length
- 430 mm
- Overall Width
- 140 mm
- Overall Height
- 330 mm
- Overall Length
- 520 mm
Description
a=520MM, e=430MM, g=48MM, x=110MM, s=47MM, b=330MM, Z=140MM, Bi=126MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.