Shop AMI BEARINGS
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SINGLE ROW BALL BEARING - 125MM HEAVY WIDE ADAPTER 2-BOLT FLANGE
- Mfr # UKFL328+H2328
- Zoro # G014857932
product price:Â
$
5,590.99
/ea
Key Features
Number of Mount Holes
2
Housing Type
Oval
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Bore Diameter
125 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UKFL328+H2328
- Zoro #
- G014857932
- UPC #
- 808250279739
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 125 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.