-SINGLE ROW BALL BEARING - 1-1/8 NORMAL NARROW WIDTH SET SCREW BEARING INSERT
- Mfr # B6-18
- Zoro # G211244863
product price:Â
$
29.69
/ea
Key Features
System of Measurement
Inch
Bore Diameter
1-1/8 in
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B6-18
- Zoro #
- G211244863
- UPC #
- 808250101702
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/8 in
Details
- System of Measurement
- Inch
- Item
- Bearing Insert
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.