Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in KANIGEN SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL201-8MZ20B
- Zoro # G112376588
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.22 in
Housing Type
Oval
Bearing Insert Material
Steel
Overall Length
4-7/16 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL201-8MZ20B
- Zoro #
- G112376588
- UPC #
- 808250409631
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 1.22 in
- Overall Length
- 4-7/16 in
- Bore Diameter
- 1/2 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Flange Thickness
- 29/64 in
- Overall Width
- 1-21/64 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.