SINGLE ROW BALL BEARING - 1/2in KANIGEN SET SCREW BLACK 3-BOLT FLANGE OPN COV
- Mfr # UCFBL201-8MZ20CB
- Zoro # G714863165
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Type
Triangular
Number of Mount Holes
3
Bore Diameter
1/2 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL201-8MZ20CB
- Zoro #
- G714863165
- UPC #
- 808250383566
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.