SINGLE ROW BALL BEARING - 50MM MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX10
- Zoro # G212376839
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
184.2 mm
Overall Height
133 mm
Bearing Insert Material
Steel
Overall Width
58.8 mm
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX10
- Zoro #
- G212376839
- UPC #
- 808250189359
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 184.2 mm
- Overall Height
- 133 mm
- Overall Width
- 58.8 mm
- Bore Diameter
- 50 mm
- Flange Thickness
- 21 mm
- Overall Length
- 216 mm
Description
a=216MM, e=184.2MM, g=21MM, x=44MM, s=17MM, b=133MM, Z=58.8MM, Bi=55.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.