SINGLE ROW BALL BEARING - 1/2in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT201-8
- Zoro # G912375934
product price:Â
$
43.25
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Overall Width
1.543 in
Number of Mount Holes
2
Overall Height
2-7/32 in
Mount Hole Center-to-Center Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHFT201-8
- Zoro #
- G912375934
- UPC #
- 808250103232
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1.543 in
- Overall Height
- 2-7/32 in
- Mount Hole Center-to-Center Length
- 3 in
- Bore Diameter
- 1/2 in
- Overall Length
- 3-29/32 in
- Flange Thickness
- 7/16 in
Details
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Description
a=3-29/32in, e=3in, g=7/16in, x=31/32in, s=13/32in, b=2-7/32in, Z=1.543in, L=1-1/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.