SINGLE ROW BALL BEARING - 3/4in STAINLESS SET SCREW WHITE 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL204-12CW
- Zoro # G014860376
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.22 in
System of Measurement
Inch
Overall Length
4-7/16 in
Mount Hole Center-to-Center Length
3-35/64 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL204-12CW
- Zoro #
- G014860376
- UPC #
- 808250365647
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
Dimensions
- Overall Height
- 1.22 in
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Width
- 1-21/64 in
- Bore Diameter
- 3/4 in
- Flange Thickness
- 29/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.