SINGLE ROW BALL BEARING - 1/2in NARR ECCENTRIC COLLAR MALLEABLE 3-BOLT FLANGE
- Mfr # KHTM201-8
- Zoro # G412376790
product price:Â
$
48.19
/ea
Key Features
Overall Width
1.282 in
Overall Length
3-3/16 in
Housing Material
Malleable Iron
Shaft Locking Type
Eccentric Collar
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHTM201-8
- Zoro #
- G412376790
- UPC #
- 808250106189
- Country of Origin
- Japan
- Housing Material
- Malleable Iron
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Width
- 1.282 in
- Overall Length
- 3-3/16 in
- Bore Diameter
- 1/2 in
- Overall Height
- 3-3/16 in
- Flange Thickness
- 27/64 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
Description
a=3-3/16in, e=2-1/2in, g=27/64in, x=3/4in, s=9/32in, b=1-15/16in, Z=1.282in, L=1-1/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.