SINGLE ROW BALL BEARING - 1/2in NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL201-8
- Zoro # G712377022
product price:Â
$
34.55
/ea
Key Features
Overall Length
3-3/16 in
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Housing Type
Oval
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFL201-8
- Zoro #
- G712377022
- UPC #
- 808250102082
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Overall Length
- 3-3/16 in
- Bore Diameter
- 1/2 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Height
- 9/16 in
Description
a=3-3/16in, e=2-1/2in, t=0.079in, b=9/16in, s=9/32in, C=2-5/16in, F=1-15/16in, L=1-1/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.