Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL204-12
- Zoro # G512376935
product price:Â
$
40.65
/ea
Key Features
Housing Type
Oval
Bore Diameter
3/4 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL204-12
- Zoro #
- G512376935
- UPC #
- 808250102723
- Country of Origin
- Japan
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 3/4 in
- Overall Length
- 3-9/16 in
- Overall Height
- 2-15/32 in
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Overall Width
- 1.358 in
Description
a=3-9/16in, e=2-13/16in, g=7/16in, x=25/32in, s=25/64in, b=2-15/32in, Z=1.358in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.