Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF1-8
- Zoro # G912377181
product price:Â
$
33.35
/ea
Key Features
System of Measurement
Inch
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPF1-8
- Zoro #
- G912377181
- UPC #
- 808250101245
- Country of Origin
- Japan
Dimensions
- Overall Length
- 3-3/16 in
- Bore Diameter
- 1/2 in
- Overall Height
- 3-3/16 in
Details
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
Description
a=3-3/16in, p=2-1/2in, t=0.079in, b=9/16in, s=9/32in, F=1-15/16in, Bi=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.