SINGLE ROW BALL BEARING - 1/2in STAINLESS NAR SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MBLFL1-8
- Zoro # G312376654
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/16 in
System of Measurement
Inch
Number of Mount Holes
2
Overall Width
1 in
Overall Height
0.866 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBLFL1-8
- Zoro #
- G312376654
- UPC #
- 808250353743
- Country of Origin
- Japan
Dimensions
- Overall Length
- 3-3/16 in
- Overall Width
- 1 in
- Overall Height
- 0.866 in
- Bore Diameter
- 1/2 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Flange Thickness
- 3/8 in
Details
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Housing Material
- 304 Stainless Steel
- Housing Type
- Oval
Description
A=3-3/16in, E=2-1/2in, G=3/8in, X=23/32in, S=9/32in, L=2-3/16in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.