Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MBLX1-8W
- Zoro # G412376714
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bore Diameter
1/2 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLX1-8W
- Zoro #
- G412376714
- UPC #
- 808250167944
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1/2 in
- Overall Height
- 0.866 in
- Flange Thickness
- 25/64 in
- Overall Length
- 3-3/16 in
- Overall Width
- 1 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
Description
A=3-3/16in, E=2-1/2in, G=25/64in, X=45/64in, S=9/32in, L=2-13/64in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.