SINGLE ROW BALL BEARING - 1/2in STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL201-8B
- Zoro # G312377026
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bearing Insert Type
Radial Ball
Overall Height
1.22 in
Bearing Insert Material
Stainless Steel
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL201-8B
- Zoro #
- G312377026
- UPC #
- 808250194797
- Country of Origin
- Japan
Dimensions
- Overall Height
- 1.22 in
- Bore Diameter
- 1/2 in
- Overall Length
- 4-7/16 in
- Overall Width
- 1-21/64 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Flange Thickness
- 29/64 in
Details
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.