Shop EAGLE BELTING
See all product information
Create Account
Round Belt, Clear, L 100 ft
- Mfr # 4907006
- Zoro # G6108916
product price:Â
$
63.69
/ea
Key Features
Core Type
Solid
Color
Clear
Material
Polyurethane
Texture
Smooth
Standards
FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4907006
- Zoro #
- G6108916
- UPC #
- 662345000741
- Country of Origin
- United States
- Item
- Round Belt
- Core Type
- Solid
- Color
- Clear
- Material
- Polyurethane
- Texture
- Smooth
- Standards
- FDA Approved
- Hardness
- 95A
- Temp. Range
- -22 Degrees to 150 Degrees F
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- Polyurethane
- Application
- Packaging
- Maximum Operating Temperature
- 150 Degrees F
- Working Load at Tension
- 0.56 lb @ 4%, 0.84 lb @ 6%, 1.12 lb @ 8%, 1.4 lb @ 10%
- Surface Texture
- Smooth
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
- System of Measurement
- Inch
- Belt Series
- Eagle(R)
- Shell Material
- Polyurethane
- Wire Color
- Clear
- Traction Material
- Polyurethane
Dimensions
- Diameter
- 1/8 in
- Overall Length
- 100 ft
- Min. Pulley Dia.
- 1 1/4 in
- For Minimum Pulley Diameter
- 1 1/4 in
- Outside Length
- 100 ft
Description
Round Belt, Color Clear, Core Type Solid, Diameter 1/8 in, For Minimum Pulley Diameter 1 1/4 in, Hardness 95A, Outside Length 100 ft, Surface Texture Smooth, Application Packaging, Belt Material Polyurethane, Length Type Closed Loop, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Standards FDA Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.