Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL201-8
- Zoro # G212376877
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Housing Material
304 Stainless Steel
Flange Thickness
7/16 in
Housing Type
Oval
Mount Hole Center-to-Center Length
3-17/32 in
Overall Length
4-13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL201-8
- Zoro #
- G212376877
- UPC #
- 808250230662
- Country of Origin
- Japan
- Housing Material
- 304 Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 3-17/32 in
- Overall Length
- 4-13/32 in
- Overall Width
- 1-9/32 in
- Bore Diameter
- 1/2 in
- Overall Height
- 1.22 in
Description
A=4-13/32in, E=3-17/32in, G=7/16in, X=31/32in, S=13/32in, L=2-3/8in, Z=1-9/32in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.