SINGLE ROW BALL BEARING - 1in NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLCTE205-16NP
- Zoro # G414859352
product price:Â
$
89.95
/ea
Key Features
Mount Hole Center-to-Center Length
3 in
Bearing Insert Material
Steel
Number of Mount Holes
2
Housing Material
Cast Iron
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE205-16NP
- Zoro #
- G414859352
- UPC #
- 808250314119
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 3 in
- Bore Diameter
- 1 in
- Overall Height
- 2-51/64 in
- Flange Thickness
- 11/16 in
- Overall Length
- 3-13/16 in
- Overall Width
- 1.161 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.