SINGLE ROW BALL BEARING - 1/2in STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB201-8
- Zoro # G912376856
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1/2 in
Overall Width
1-11/32 in
Number of Mount Holes
3
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFB201-8
- Zoro #
- G912376856
- UPC #
- 808250230617
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1/2 in
- Overall Width
- 1-11/32 in
- Flange Thickness
- 5/16 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Height
- 4-1/4 in
- Overall Length
- 4-1/4 in
Details
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Housing Material
- 304 Stainless Steel
- Bearing Insert Type
- Radial Ball
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=5/16in, X=1in, S=25/64in, L=2-1/2in, F=2-3/8in, Z=1-11/32in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.