Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 75MM MEDIUM SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCX15
- Zoro # G712310579
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
75 mm
Shaft Locking Type
Set Screw
Overall Width
61.3 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFCX15
- Zoro #
- G712310579
- UPC #
- 808250262281
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 75 mm
- Overall Width
- 61.3 mm
- Mount Hole Center-to-Center Length
- 134.3 mm
- Flange Thickness
- 35 mm
- Overall Length
- 222 mm
Details
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- Flange Cartridge
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Description
a=222MM, p=190MM, e=134.3MM, s=19MM, J=22MM, K=16MM, g=35MM, f=164MM, Z=61.3MM, Bi=82.6''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.