SINGLE ROW BALL BEARING - 1/2in STAINLESS SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL201-8W
- Zoro # G112377240
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Overall Width
1-21/64 in
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFBL201-8W
- Zoro #
- G112377240
- UPC #
- 808250190447
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1-21/64 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Height
- 4-1/4 in
- Flange Thickness
- 29/64 in
- Overall Length
- 4-1/4 in
- Bore Diameter
- 1/2 in
Details
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.