Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL201-8
- Zoro # G712376810
product price:Â
$
44.65
/ea
Key Features
Housing Type
Oval
Overall Width
1.311 in
Mount Hole Center-to-Center Length
3-35/64 in
Housing Material
Cast Iron
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL201-8
- Zoro #
- G712376810
- UPC #
- 808250103683
- Country of Origin
- Japan
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1.311 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Bore Diameter
- 1/2 in
- Overall Height
- 2-3/8 in
- Flange Thickness
- 15/32 in
- Overall Length
- 4-7/16 in
Description
a=4-7/16in, e=3-35/64in, g=15/32in, x=1in, s=15/32in, b=2-3/8in, Z=1.311in, Bi=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.