Shop DODGE INDUSTRIAL
See all product information
Create Account
F4B-SCMED-211-DRY
- Mfr # 780544
- Zoro # G323442041
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2.6875 in
System of Measurement
Inch
Number of Mount Holes
4
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 780544
- Zoro #
- G323442041
- UPC #
- 782477941832
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Housing Type
- Square
Dimensions
- Bore Diameter
- 2.6875 in
Description
F4B-SCMED-211-DRY BEARINGS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.