Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE
- Mfr # BLF1-8MZ2B
- Zoro # G912376702
product price:Â
$
65.35
/ea
Key Features
Overall Length
3-3/16 in
Housing Material
PBT Thermoplastic
Flange Thickness
25/64 in
Bearing Insert Material
Steel
Overall Height
0.866 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLF1-8MZ2B
- Zoro #
- G912376702
- UPC #
- 808250109845
- Country of Origin
- Japan
Dimensions
- Overall Length
- 3-3/16 in
- Flange Thickness
- 25/64 in
- Overall Height
- 0.866 in
- Bore Diameter
- 1/2 in
- Overall Width
- 1 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
Details
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Description
A=3-3/16in, E=2-1/2in, G=25/64in, X=45/64in, S=9/32in, L=2-13/64in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.