SINGLE ROW BALL BEARING - 1/2in ZINC NARROW SET SCREW NICKEL 3-BOLT FLANGE
- Mfr # BTM201-8NPMZ2
- Zoro # G114855272
product price:Â
$
66.69
/ea
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Type
Triangular
System of Measurement
Inch
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTM201-8NPMZ2
- Zoro #
- G114855272
- UPC #
- 808250351770
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1/2 in
Details
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- System of Measurement
- Inch
- Number of Mount Holes
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.