Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT207-22
- Zoro # G612377412
product price:Â
$
95.69
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Flange Thickness
31/64 in
Overall Width
2.098 in
System of Measurement
Inch
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UGFJT207-22
- Zoro #
- G612377412
- UPC #
- 808250122660
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 31/64 in
- Overall Width
- 2.098 in
- Overall Height
- 3-5/8 in
- Bore Diameter
- 1-3/8 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-7/64 in
Details
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Description
a=6-7/64in, e=5-1/8in, g=31/64in, x=1-1/4in, s=9/16in, b=3-5/8in, Z=2.098in, L=2-1/64in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.