SINGLE ROW BALL BEARING - 1/2in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL201-8NPMZ2
- Zoro # G914862395
product price:Â
$
75.65
/ea
Key Features
Mount Hole Center-to-Center Length
3-35/64 in
Shaft Locking Type
Set Screw
Flange Thickness
15/32 in
Overall Height
2-3/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL201-8NPMZ2
- Zoro #
- G914862395
- UPC #
- 808250323807
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Flange Thickness
- 15/32 in
- Overall Height
- 2-3/8 in
- Overall Length
- 4-7/16 in
- Overall Width
- 1.311 in
- Bore Diameter
- 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.