Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-15/16in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL310-31
- Zoro # G412376745
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5-33/64 in
Overall Length
9-1/2 in
Bearing Insert Material
Steel
Overall Width
2.638 in
Bore Diameter
1-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL310-31
- Zoro #
- G412376745
- UPC #
- 808250241453
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 5-33/64 in
- Overall Length
- 9-1/2 in
- Overall Width
- 2.638 in
- Bore Diameter
- 1-15/16 in
- Flange Thickness
- 3/4 in
- Mount Hole Center-to-Center Length
- 7-23/64 in
Description
a=9-1/2in, e=7-23/64in, g=3/4in, x=1-7/8in, s=63/64in, b=5-33/64in, Z=2.638in, Bi=2.402in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.