Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT201-8NPMZ2
- Zoro # G312376616
product price:Â
$
81.65
/ea
Key Features
Flange Thickness
7/16 in
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Bore Diameter
1/2 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT201-8NPMZ2
- Zoro #
- G312376616
- UPC #
- 808250116119
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 7/16 in
- Bore Diameter
- 1/2 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Width
- 1-17/64 in
- Overall Length
- 3-7/8 in
- Overall Height
- 1.22 in
Description
A=3-7/8in, E=3in, G=7/16in, X=31/32in, S=13/32in, L=2-3/16in, Z=1-17/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.