Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT207-20
- Zoro # G912377358
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5-1/8 in
Overall Height
3-3/4 in
Shaft Locking Type
Concentric Collar
Flange Thickness
9/16 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT207-20
- Zoro #
- G912377358
- UPC #
- 808250142453
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Height
- 3-3/4 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1.789 in
- Overall Length
- 6-1/8 in
Description
a=6-1/8in, e=5-1/8in, g=9/16in, x=1-11/32in, s=35/64in, b=3-3/4in, Z=1.789in, L=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.