Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB201-8NPMZ2
- Zoro # G812376604
product price:Â
$
81.65
/ea
Key Features
Number of Mount Holes
3
Overall Height
4-1/4 in
Mount Hole Center-to-Center Length
1-1/2 in
Housing Type
Triangular
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB201-8NPMZ2
- Zoro #
- G812376604
- UPC #
- 808250296439
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 4-1/4 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Flange Thickness
- 5/16 in
- Overall Width
- 1-11/32 in
- Bore Diameter
- 1/2 in
- Overall Length
- 4-1/4 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=5/16in, X=1in, S=25/64in, L=2-1/2in, F=2-3/8in, Z=1-11/32in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.