Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM EXTRA NARROW ECC COLL 2-BOLT FLANGE CLOSED COVER
- Mfr # UFL001CE
- Zoro # G012377272
product price:Â
$
46.89
/ea
Key Features
Overall Height
38 mm
Overall Length
63 mm
Flange Thickness
5.5 mm
Housing Type
Oval
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL001CE
- Zoro #
- G012377272
- UPC #
- 808250293834
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Height
- 38 mm
- Overall Length
- 63 mm
- Flange Thickness
- 5.5 mm
- Mount Hole Center-to-Center Length
- 48 mm
- Bore Diameter
- 12 mm
Description
a=63MM, e=48MM, g=5.5MM, x=11.5MM, s=7MM, b=38MM, v=22MM, M=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.