SINGLE ROW BALL BEARING - 1-1/8in ZINC NARROW SET SCREW BLACK 3-BOLT FLANGE OPN COV BS
- Mfr # BFBL6-18MZ2CB
- Zoro # G012375674
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Number of Mount Holes
3
System of Measurement
Inch
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFBL6-18MZ2CB
- Zoro #
- G012375674
- UPC #
- 808250193929
- Country of Origin
- Japan
Dimensions
- Overall Width
- 2-9/32 in
- Bore Diameter
- 1-1/8 in
- Flange Thickness
- 33/64 in
- Overall Height
- 5-29/64 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Length
- 5-29/64 in
Details
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=2-9/32in, B=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.