Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM EXTRA NARROW SET SCREW 2-BOLT FLANGE OPEN COVER
- Mfr # KFL001C
- Zoro # G412377148
product price:Â
$
49.69
/ea
Key Features
Bearing Insert Material
Steel
Bore Diameter
12 mm
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Overall Length
63 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KFL001C
- Zoro #
- G412377148
- UPC #
- 808250280605
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 12 mm
- Overall Length
- 63 mm
- Overall Height
- 38 mm
- Flange Thickness
- 5.5 mm
- Mount Hole Center-to-Center Length
- 48 mm
Details
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Metric
- Housing Material
- Steel
- Shaft Locking Type
- Set Screw
Description
a=63MM, e=48MM, g=5.5MM, x=11.5MM, s=7MM, b=38MM, V=22inM=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.