Cogged V-Belt, Conti VX, 3VX425, 3VX, EPDM, 42-1/2 in, 3/8 in Top Width
- Mfr # 3VX425
- Zoro # G5202467
product price:Â
$
17.45
/ea
Key Features
V-Belt Type
Cogged
V-Belt Section
3VX
Number of Ribs
1
Top Width
3/8 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VX425
- Zoro #
- G5202467
- UPC #
- 037256038563
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- 3VX
- Industry Number
- 3VX425
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 230 Degrees F
- Number of Bands
- 1
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -40 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 42-1/2 in
- Belt Trade Size
- 3VX
- Nominal Length
- 42 1/2 in
Description
The CONTINENTAL - 3VX425 is a Cogged, Wedge V-Belt designed for use with multiple belt systems. Constructed from Polybutadiene, this V-belt offers durability and resistance to environmental factors such as heat and chemicals. It features a raw edge construction that enhances grip and power transmission efficiency.
Key Features of the CONTINENTAL - 3VX425 V-Belt:
- Belt Material: Made from Polybutadiene, known for its flexibility and resistance to heat and chemicals.
- V-Belt Type: The cogged, wedge design is intended for use in a variety of industrial applications.
- Temperature Range: Rated for operation within the specified temperature range of -40 Degrees to 230 Degrees F.
- Outside Length & Top Width: With an outside length of 42.5 inches and top width of 3/8 inch, it is designed to be compatible with certain machinery drive systems.
- V-Belt Section: Classified under the '3VX' section indicating its dimensions and compatibility with certain machinery types.
- Resistance Properties: Heat resistant and oil resistant properties are features that may contribute to durability under specific conditions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.