Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM LIGHT EXTRA NARROW ECCENTRIC COLLAR BRG INSERT
- Mfr # U001
- Zoro # G211244849
product price:Â
$
24.45
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
System of Measurement
Metric
Bore Diameter
12 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U001
- Zoro #
- G211244849
- UPC #
- 808250100736
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Item
- Bearing Insert
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.