SINGLE ROW BALL BEARING - 3/4in STAINLESS SET SCREW BLACK 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL204-12CEB
- Zoro # G014859493
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
3-35/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL204-12CEB
- Zoro #
- G014859493
- UPC #
- 808250317622
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Bore Diameter
- 3/4 in
- Overall Length
- 4-7/16 in
- Overall Width
- 1-21/64 in
- Overall Height
- 1.22 in
- Flange Thickness
- 29/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.