Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM NARR ECC COLL CYL O.D. RUBBER CARTRIDGE
- Mfr # KHRRCSM201
- Zoro # G011244933
product price:Â
$
30.75
/ea
Key Features
Overall Length
65 mm
System of Measurement
Metric
Shaft Locking Type
Eccentric Collar
Overall Width
34.6 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHRRCSM201
- Zoro #
- G011244933
- UPC #
- 808250315185
- Country of Origin
- Japan
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Item
- Cartridge
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 65 mm
- Overall Width
- 34.6 mm
- Bore Diameter
- 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.