Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL205B
- Zoro # G912375910
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Housing Type
Oval
Overall Length
130 mm
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL205B
- Zoro #
- G912375910
- UPC #
- 808250207855
- Country of Origin
- Japan
Dimensions
- Overall Length
- 130 mm
- Flange Thickness
- 13.5 mm
- Overall Width
- 36.7 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Bore Diameter
- 25 mm
- Overall Height
- 34 mm
Details
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
Description
A=130MM, E=99MM, G=13.5MM, X=29.1MM, S=11MM, L=69.9MM, Z=36.7MM, B=34MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.