SINGLE ROW BALL BEARING - 12MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT201
- Zoro # G312375800
product price:Â
$
39.15
/ea
Key Features
Housing Type
Oval
Overall Width
39.2 mm
Housing Material
Cast Iron
Number of Mount Holes
2
Flange Thickness
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHFT201
- Zoro #
- G312375800
- UPC #
- 808250103225
- Country of Origin
- Japan
Dimensions
- Overall Width
- 39.2 mm
- Flange Thickness
- 11 mm
- Bore Diameter
- 12 mm
- Overall Length
- 99 mm
- Overall Height
- 56.5 mm
- Mount Hole Center-to-Center Length
- 76.2 mm
Details
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
Description
a=99MM, e=76.2MM, g=11MM, x=25MM, s=10.5MM, b=56.5MM, Z=39.2MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.