Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLFL7-23NPMZ2
- Zoro # G414860709
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Overall Height
3-1/2 in
Number of Mount Holes
2
Flange Thickness
1/2 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLFL7-23NPMZ2
- Zoro #
- G414860709
- UPC #
- 808250351039
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3-1/2 in
- Flange Thickness
- 1/2 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Length
- 4-13/16 in
- Overall Width
- 1.472 in
- Bore Diameter
- 1-7/16 in
Details
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Housing Type
- Oval
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.