Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL201
- Zoro # G112375550
product price:Â
$
38.95
/ea
Key Features
Overall Width
31.6 mm
Shaft Locking Type
Eccentric Collar
Flange Thickness
9.5 mm
Housing Material
Cast Iron
Bore Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL201
- Zoro #
- G112375550
- UPC #
- 808250102303
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 31.6 mm
- Flange Thickness
- 9.5 mm
- Bore Diameter
- 12 mm
- Overall Height
- 56 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
- Overall Length
- 81 mm
Description
a=81MM, e=63.5MM, g=9.5MM, x=18MM, s=7MM, b=56MM, Z=31.6MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.