Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT201
- Zoro # G612376583
product price:Â
$
42.85
/ea
Key Features
System of Measurement
Metric
Housing Material
Cast Iron
Overall Width
33.1 mm
Shaft Locking Type
Set Screw
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT201
- Zoro #
- G612376583
- UPC #
- 808250337279
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 33.1 mm
- Overall Height
- 56.5 mm
- Overall Length
- 99 mm
- Bore Diameter
- 12 mm
- Flange Thickness
- 11 mm
- Mount Hole Center-to-Center Length
- 76.2 mm
Description
a=99MM, e=76.2MM, g=11MM, x=25MM, s=10.5MM, b=56.5MM, Z=33.1MM, Bi=22in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.